Osram Sylvania FBO32/735/6/ECO Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FBO32/735/6/ECO
  • Rexel Part Number:

    29337
  • UPC:

    04613522051

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 75, Color Temp: 3500K, Length: 22-7/16 inch, Standard Case Qty: 16 *Sylvania Part # 22051*

$ 11.15 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FBO32/735/6/ECO

Rexel Part # 29337

UPC 04613522051

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 75

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 22 7/16 in

Lumens 2750

Shape T8-6U (U-Bend)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch