SYLVANIA FBO32/835XP/6/ECO Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 32W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FBO32/835XP/6/ECO
  • Rexel Part Number:

    29293
  • UPC:

    04613522055

Fluorescent Lamp, U-Bent, Extended Performance, 32 Watt, T8, 3500K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2900, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22055*

$ 16.49 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FBO32/835XP/6/ECO

Rexel Part # 29293

UPC 04613522055

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 22 1/2 in

Lumens 2900

Shape T8-6U (U-Bend)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch