Philips Lighting FB29T8/TL830/EA/ALTO 29 Watt T8 U-Bent Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    FB29T8/TL830/EA/ALTO
  • Rexel Part Number:

    337257
  • UPC:

    046677226756

Fluorescent, Rapid Start, U-Bent Lamp, 29W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 3000K. Length: 22-3/5 in. *Philips Part # 22675-3*

$ 57.79 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # FB29T8/TL830/EA/ALTO

Rexel Part # 337257

UPC 046677226756

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Length 22 3/5 in

Lumens 2600

Shape T8-1-5/8 (U-Bend)

Type Lamp

Wattage 29

Place your Will Call order by clicking the cart button next to the appropriate Branch