Philips Lighting FB31T8/TL841/ALTO Fluorescent Lamp, Rapid Start, U-Bent, T8-1-5/8, 31W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    FB31T8/TL841/ALTO
  • Rexel Part Number:

    311016
  • UPC:

    046677226749

Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2775, CRI: 85, Color Temp: 4100K. Length: 22-3/5 in. *Philips Part # 22674-6*

$ 36.38 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # FB31T8/TL841/ALTO

Rexel Part # 311016

UPC 046677226749

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 22 3/5 in

Lumens 2775

Shape T8-1-5/8 (U-Bend)

Type Lamp

Wattage 31

Place your Will Call order by clicking the cart button next to the appropriate Branch