Philips Lighting FB32T8/TL830/6/ALTO Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    FB32T8/TL830/6/ALTO
  • Rexel Part Number:

    206401
  • UPC:

    046677378974

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 3000K. Length: 22-7/16 in. *Philips Part # 37897-6*

$ 63.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # FB32T8/TL830/6/ALTO

Rexel Part # 206401

UPC 046677378974

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Length 22 7/16 in

Lumens 2800

Shape T8-6U (U-Bend)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch