TCP 31031835U1 Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 3500K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    31031835U1
  • Rexel Part Number:

    203165
  • UPC:

    76214802735

Fluorescent Lamp, U-Bent, T8, 31 Watt, 3500K, Base: Medium Bipin, Leg Spacing: 1.625 inch, 85 CRI, Lumens: 2775, Length: 22-1/2 inch, Standard Case Qty: 10

$ 6.25 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 31031835U1

Rexel Part # 203165

UPC 76214802735

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 22 1/2 in

Lumens 2775

Shape T8-1-5/8 (U-Bend)

Type Lamp

Wattage 31

Place your Will Call order by clicking the cart button next to the appropriate Branch