TCP 31032850U6 Fluorescent Lamp, U-Bent, T8, 22.6", 32W, 5000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    31032850U6
  • Rexel Part Number:

    588117
  • UPC:

    76214802384

Fluorescent Lamp, U-Bent, 32 Watt, T8, 5000K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 3000, Length: 22.6 inch

$ 6.25 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 31032850U6

Rexel Part # 588117

UPC 76214802384

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Length 22.6 in

Lumens 3000

Shape T8-6U (U-Bend)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch