Power-Strut PS 649 EG Raceway Splice Plate

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 649 EG
  • Rexel Part Number:

    208270
  • UPC:

    702316520240

Raceway Splice Plate ,UL. Listed, Use With PS 200, PS 210, Material: Steel, Finish: Electro Galvanized.

$ 1,133.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 649 EG

Rexel Part # 208270

UPC 702316520240

UNSPSC 31162810

Diameter 9/16 in

Length 6 3/4 in

Material Steel

Mounting 4-Hole

Type Channel Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch