Power-Strut PS2800-AL PS 2800; INSIDE STRUT

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS2800-AL
  • Rexel Part Number:

    94082
  • UPC:

    70231653424

Straight In-Strut Joiner, Material: Cast Aluminum

$ 950.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS2800-AL

Rexel Part # 94082

UPC 70231653424

UNSPSC 39121724

Diameter 9/16 in

Material Aluminum

Mounting 2-Hole

Type Joiner/Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch