Cooper B-Line B166-22ZN Four Hole Splice Clevis,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B166-22ZN
  • Rexel Part Number:

    400312
  • UPC:

    781011514730

Splice Clevis, For B22, B24 & B26 Channel, 4 Holes, Length: 1 5/8 in, Material: Steel, Finish: Electro Plated Zinc.

$ 4,007.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B166-22ZN

Rexel Part # 400312

UPC 781011514730

UNSPSC 39121311

Length 1 5/8 in

Material Steel

Mounting 4-Hole

Type Joiner/Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch