Cooper B-Line B167ZN FOUR HOLE SPLICE CLEVIS

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B167ZN
  • Rexel Part Number:

    175672
  • UPC:

    78101151543

Splice Clevis, For B52 Channel, 4 Holes, Length: 7 1/4 in, Material: Steel, Finish: Electro Plated Zinc.

$ 5,003.61 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B167ZN

Rexel Part # 175672

UPC 78101151543

UNSPSC 39121311

Length 7 1/4 in

Material Steel

Mounting 4-Hole

Type Joiner/Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch