Cooper B-Line B17222AZN Four Hole Splice Clevis

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B17222AZN
  • Rexel Part Number:

    61310
  • UPC:

    781011515997

Splice Clevis, For B11,B22A Channel, 4 Holes, Length: 7 1/4 in, Material: Steel, Finish: Electro-Platted Zinc.

$ 8,188.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B17222AZN

Rexel Part # 61310

UPC 781011515997

UNSPSC 39121311

Length 7 1/4 in

Material Steel

Mounting 4-Hole

Type Joiner/Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch