Cooper B-Line B172HDG Four Hole Channel Splice.

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B172HDG
  • Rexel Part Number:

    271289
  • UPC:

    781011515942

Splice Clevis, For B22,B52A Channel, 4 Holes, Length: 7 1/4 in, Material: Steel, Finish: Hot Dipped Galvanized.

$ 6,868.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B172HDG

Rexel Part # 271289

UPC 781011515942

UNSPSC 39121311

Length 7 1/4 in

Material Steel

Mounting 4-Hole

Type Joiner/Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch