Cooper B-Line B172ZN Splice Clevis, For B22,B52A Channel, 4-Hole, Length: 7 1/4", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B172ZN
  • Rexel Part Number:

    61330
  • UPC:

    781011515935

Splice Clevis, For B22,B52A Channel, 4 Holes, Length: 7 1/4 Inch, Material: Steel, Finish: Electro-Platted Zinc.

$ 5,402.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B172ZN

Rexel Part # 61330

UPC 781011515935

UNSPSC 39121311

Length 7 1/4 in

Material Steel

Mounting 4-Hole

Type Joiner/Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch