Cooper B-Line B3100-3ZNPLT Pipe Hanger, Pipe Size: 3", Rod Size: 3/8-16, Material: Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B3100-3ZNPLT
  • Rexel Part Number:

    414028
  • UPC:

    78101105043

Pipe Hanger, Pipe Size: 3 Inch, Rod Size: 3/8-16, Material/Finish: Steel/Zinc

$ 9.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B3100-3ZNPLT

Rexel Part # 414028

UPC 78101105043

UNSPSC 39121311

Diameter 3 in

Material Steel

Thread 3/8-16

Type Pipe Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch