Cooper B-Line B450-3/8ZN U-WASHER, 3/8-IN.,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B450-3/8ZN
  • Rexel Part Number:

    339655
  • UPC:

    78101155468

U Washer. Size: 3/8 in, Material: Steel, Finish: Zine Plated.

$ 696.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B450-3/8ZN

Rexel Part # 339655

UPC 78101155468

UNSPSC 39121311

Diameter 3/8 in

Material Steel

Mounting 1-Hole

Type Joiner/Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch