Kindorf G 958 Steel Joiner

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    G 958
  • Rexel Part Number:

    197985
  • UPC:

    785991780826

Channel Joiner, For Use with 1 1/2 in Deep Slotted Channel, Material: Steel, Finish: Galv-Krom.

$ 1,726.11 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # G 958

Rexel Part # 197985

UPC 785991780826

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Joiner/Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch