Superstrut X207 Flat Plate Fitting

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    X207
  • Rexel Part Number:

    64273
  • UPC:

    616013260050

Flat Plate Fitting, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Gold Galvanized.

$ 566.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # X207

Rexel Part # 64273

UPC 616013260050

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Joiner/Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch