Unistrut P1043AHG "U" Shape Fitting

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1043AHG
  • Rexel Part Number:

    721647
  • UPC:

U" Shape Fitting, 6 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Hot Dipped Galvanized.

$ 2,222.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1043AHG

Rexel Part # 721647

UPC

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 6-Hole

Type U-Support Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch