Cooper B-Line B107-22AHDG BLN B107-22AHDG THREE HOLE

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B107-22AHDG
  • Rexel Part Number:

    506824
  • UPC:

    78101150125

U" Support Fitting, 3 Holes, Bolt Hole Diameter: 9/16 in, Dual Channel, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 4,211.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B107-22AHDG

Rexel Part # 506824

UPC 78101150125

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type U-Support Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch