Cooper B-Line B116-32ZN THREE HOLE U-SUPPORT,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B116-32ZN
  • Rexel Part Number:

    300063
  • UPC:

    78101150193

U" Support Fitting, 3 Holes, Bolt Hole Diameter: 9/16 in, Channel Hight: 1 3/8 in, Material: Steel, Finish: Zinc Plated

$ 3,775.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B116-32ZN

Rexel Part # 300063

UPC 78101150193

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type U-Support Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch