Superstrut A210 "U" Shape Fitting

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    A210
  • Rexel Part Number:

    382276
  • UPC:

    616013261279

U" Shape Fitting, 5 Holes, Hole Diameter: 9/16 in, Material: Gold-Galvanized Steel.

$ 881.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # A210

Rexel Part # 382276

UPC 616013261279

UNSPSC 39121705

Diameter 9/16 in

Material Steel

Mounting 5-Hole

Type U-Support Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch