Multiple 122UFGX100PAK 12/2 UF/NMC Copper Gray 100'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    122UFGX100PAK
  • Rexel Part Number:

    122056
  • UPC:

    048243266098

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.

$ 421.98 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # 122UFGX100PAK

Rexel Part # 122056

UPC 048243266098

UNSPSC 26121614

Color Gray

Conductors 2

Gauge 12

Jacket PVC

Length 100 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch