Multiple UF122WG1000RL 12/2 UF/NMC Copper, Gray, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UF122WG1000RL
  • Rexel Part Number:

    64838
  • UPC:

    98010026606

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.

$ 449.89 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # UF122WG1000RL

Rexel Part # 64838

UPC 98010026606

UNSPSC 26121614

Color Gray

Conductors 2

Gauge 12

Jacket PVC

Length 1000 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch