Multiple 122UFGX250C 12/2 UF/NMC Copper Gray 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    122UFGX250C
  • Rexel Part Number:

    64810
  • UPC:

    048243166053

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 250 ft. Package.

$ 433.85 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # 122UFGX250C

Rexel Part # 64810

UPC 048243166053

UNSPSC 26121614

Color Gray

Conductors 2

Gauge 12

Jacket PVC

Length 250 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch