Multiple 142UFGX100PAK 14/2 UF/NMC Copper Gray 100'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    142UFGX100PAK
  • Rexel Part Number:

    146262
  • UPC:

    048243266043

(2) 14 AWG Conductors and (1) 14 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.

$ 275.31 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # 142UFGX100PAK

Rexel Part # 146262

UPC 048243266043

UNSPSC 26121614

Color Gray

Conductors 2

Gauge 14

Jacket PVC

Length 100 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch