Multiple UF142WG1000RL 14/2 UF/NMC Copper, Gray, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UF142WG1000RL
  • Rexel Part Number:

    64925
  • UPC:

    98010026601

(2) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.

$ 293.22 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # UF142WG1000RL

Rexel Part # 64925

UPC 98010026601

UNSPSC 26121614

Color Gray

Conductors 2

Gauge 14

Jacket PVC

Length 1000 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch