Multiple 142UFGX250C 14/2 UF/NMC Copper Gray 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    142UFGX250C
  • Rexel Part Number:

    64756
  • UPC:

    048243166008

(2) 14 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 250 ft. Package.

$ 283.05 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # 142UFGX250C

Rexel Part # 64756

UPC 048243166008

UNSPSC 26121614

Color Gray

Conductors 2

Gauge 14

Jacket PVC

Length 250 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch