Multiple UF143WG250CL 14/3 UF/NMC Copper, Gray, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UF143WG250CL
  • Rexel Part Number:

    64768
  • UPC:

    98010016650

(3) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 250 ft. Package.

$ 398.98 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # UF143WG250CL

Rexel Part # 64768

UPC 98010016650

UNSPSC 26121614

Color Gray

Conductors 3

Gauge 14

Jacket PVC

Length 250 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch