Multiple UF63WG1000RL 6/3 UF/NMC Copper Gray 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UF63WG1000RL
  • Rexel Part Number:

    122006
  • UPC:

    98010066672

Underground Feeder Cable, Type UF-B, 6 AWG, Copper, Stranded, 3 Conductors, 1000 Foot Reel

$ 2,159.66 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # UF63WG1000RL

Rexel Part # 122006

UPC 98010066672

UNSPSC 26121614

Color Gray

Conductors 3

Gauge 6

Jacket PVC

Length 1000 ft

Material Copper

Type UF

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch