Multiple 82UFGX125C 8/2 UF/NMC Copper Gray 125'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    82UFGX125C
  • Rexel Part Number:

    256541
  • UPC:

    98010026615

(2) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 ft. Package.

$ 1,032.76 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 125

Mfr / Brand Multiple

Mfr Part # 82UFGX125C

Rexel Part # 256541

UPC 98010026615

UNSPSC 26121614

Color Gray

Conductors 2

Gauge 8

Jacket PVC

Length 125 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch