Multiple UF82WG500RL 8/2 UF/NMC Copper Gray 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UF82WG500RL
  • Rexel Part Number:

    122023
  • UPC:

    98010026616

Underground Feeder Cable, Type UF-B, 8 AWG, Copper, Stranded, 2 Conductors, 500 Foot Reel

$ 987.25 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UF82WG500RL

Rexel Part # 122023

UPC 98010026616

UNSPSC 26121614

Color Gray

Conductors 2

Gauge 8

Jacket PVC

Length 500 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch