CSL L-25 Halogen Replacement Lamp, G8 Base, 35W, 130V

  • Mfr/Brand Name:

    CSL
  • Mfr Number:

    L-25
  • Rexel Part Number:

    118628
  • UPC:

    782042346482

Halogen Lamp, Wattage: 35W, Voltage: 120V, Type: JCD, Base: G-8 Bi-Pin, Finish: Clear, Lumens: 320, Color Temperature: 2650K. For use in CSL CounterAttack Series.

$ 5.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand CSL

Mfr Part # L-25

Rexel Part # 118628

UPC 782042346482

UNSPSC 39111520

Type Under Cabinet Accessory

Volts AC 120

Wattage 35

Place your Will Call order by clicking the cart button next to the appropriate Branch