Square D S33681 Breaker, Molded Case, Time Delay Unit, B - R, Frame, 110/130V AC/DC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    S33681
  • Rexel Part Number:

    296760
  • UPC:

Breaker, Molded Case, Time Delay Unit, Undervoltage Release of 0.5, 0.9, 1.5, 3.0 Second Delay, B, H, J, l, M, P, R, Frame, 110/130 Volt AC/DC

$ 1,140.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # S33681

Rexel Part # 296760

UPC

UNSPSC 39121519

Family / Style S

Range 0.5.0.9.1.5,3.0 sec

Size B, H, J, L, M, P, R Frame

Type Breaker

Volts AC Control 110

Place your Will Call order by clicking the cart button next to the appropriate Branch