OZ Gedney UNF-100S Union, Female/Female, 1", Explosionproof, Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    UNF-100S
  • Rexel Part Number:

    14369
  • UPC:

    78312655204

Union, Female/Female, 1 Inch, Raintight, Explosionproof/Dust-Ignitionproof, Steel, For Use with Rigid/IMC Conduit

$ 48.46 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # UNF-100S

Rexel Part # 14369

UPC 78312655204

UNSPSC 39131707

Diameter 1 in

Material Steel

Type Union

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch