Plasti-Bond PRUNF105 1/2" Female-Female Union

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRUNF105
  • Rexel Part Number:

    255170
  • UPC:

    784011207701

Female/Female Union, Size: 1/2 inch, Material: PVC Coated Steel.

$ 62.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRUNF105

Rexel Part # 255170

UPC 784011207701

UNSPSC 39131707

Diameter 1/2 in

Material PVC Coated

Type Union

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch