Plasti-Bond PRUNF205 Conduit Union, Female/Female, 3/4", PVC Coated/Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRUNF205
  • Rexel Part Number:

    108434
  • UPC:

    784011207718

Female/Female Union, Size: 3/4 inch, Material: PVC Coated Steel.

$ 64.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRUNF205

Rexel Part # 108434

UPC 784011207718

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Union

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch