Plasti-Bond PRUNF405 1-1/4 Female To Female Union

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRUNF405
  • Rexel Part Number:

    405123
  • UPC:

    784011207749

Female/Female Union, Size: 1 1/4 inch, Material: PVC Coated Steel.

$ 138.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRUNF405

Rexel Part # 405123

UPC 784011207749

UNSPSC 39131707

Diameter 1 1/4 in

Material PVC Coated

Type Union

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch