Plasti-Bond PRUNF505 1-1/2" Female-Female Union

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRUNF505
  • Rexel Part Number:

    405126
  • UPC:

    784011207756

Female/Female Union, Size: 1 1/2 inch, Material: PVC Coated Steel.

$ 166.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRUNF505

Rexel Part # 405126

UPC 784011207756

UNSPSC 39131707

Diameter 1 1/2 in

Material PVC Coated

Type Union

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch