Plasti-Bond PRUNY205 Union, Female/Male, PVC Coated, 3/4", Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRUNY205
  • Rexel Part Number:

    108628
  • UPC:

    784011207848

Female/Male Union, Size: 3/4 Inch, Material: PVC Coated Steel

$ 69.41 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRUNY205

Rexel Part # 108628

UPC 784011207848

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Union

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch