Electromode DGWH4031 Unit Heater, 4000W

  • Mfr/Brand Name:

    Electromode
  • Mfr Number:

    DGWH4031
  • Rexel Part Number:

    366395
  • UPC:

    781052036086

Garage/Workshop Heater, 240V/4000W, CFM: 160, Temperature Range: 45°F to 77°F, Cord: 6', Color: Almond. Includes: Thermostat & Mounting Brackets.

$ 245.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Electromode

Mfr Part # DGWH4031

Rexel Part # 366395

UPC 781052036086

UNSPSC 40101821

Color Almond

Type Unit Heater

Volts AC 240

Wattage 4000

Place your Will Call order by clicking the cart button next to the appropriate Branch