Electromode EUH03B34CT 3000W Unit Heater Almond

  • Mfr/Brand Name:

    Electromode
  • Mfr Number:

    EUH03B34CT
  • Rexel Part Number:

    195717
  • UPC:

    781052023000

Industrial Unit Heater, 1 or 3-Phase, 240V/3000W, 208V/2300W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor.

$ 728.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Electromode

Mfr Part # EUH03B34CT

Rexel Part # 195717

UPC 781052023000

UNSPSC 40101821

Color Almond

Type Unit Heater

Volts AC 208

Wattage 3000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch