Electromode EUH05B34CT 5000W Unit Heater Almond

  • Mfr/Brand Name:

    Electromode
  • Mfr Number:

    EUH05B34CT
  • Rexel Part Number:

    362876
  • UPC:

    781052023093

Industrial Unit Heater, 1-Phase, 240V/5000W, 208V/3800W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor.

$ 686.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Electromode

Mfr Part # EUH05B34CT

Rexel Part # 362876

UPC 781052023093

UNSPSC 40101821

Color Almond

Type Unit Heater

Volts AC 208

Wattage 3800

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch