Power-Strut PS1117-4-AL POW PS1117-4-AL PS 1100, 1116,

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS1117-4-AL
  • Rexel Part Number:

    615667
  • UPC:

    70231650413

Standard Strut Strap, Diameter: 4", Material: Aluminum, Finish: Aluminum., Stainless Steel Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 787.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS1117-4-AL

Rexel Part # 615667

UPC 70231650413

UNSPSC 39121701

Diameter 4 in

Material Aluminum

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch