Sola Hevi-Duty SDU 24-BATEM 24V External Mount Battery Module

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SDU 24-BATEM
  • Rexel Part Number:

    219643
  • UPC:

    783472604043

Battery Module, SDU Series, Chassis Mount, NEMA 1, HxWxD: 11.5: x 5.57" x 4.57". Includes: 6 ft Battery Cable. Up to (4) of these Battery Modules can be used with the SDU Series DC Voltage UPS.

$ 258.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SDU 24-BATEM

Rexel Part # 219643

UPC 783472604043

UNSPSC 39121011

Mounting DIN Rail

Type Battery Module

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch