Sola Hevi-Duty SDU 10-24 Uninterruptible Power Supply, (UPS), 480VA, 24V/10A

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SDU 10-24
  • Rexel Part Number:

    69911
  • UPC:

    783472604012

10 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 14 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***Battery Required***

$ 305.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SDU 10-24

Rexel Part # 69911

UPC 783472604012

UNSPSC 39121011

Amps 10

Family / Style SDU

Mounting DIN Rail

Phase 1

Type Uniterruptible Power Supply

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch