Sola Hevi-Duty SDU 850 Uninterruptible Power Supply, 850VA, 510W, 120VAC, In and Out

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SDU 850
  • Rexel Part Number:

    70774
  • UPC:

    783472017812

850 VA / 510 Watt, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 120V AC, IP20 Hardwired 24 - 10 AWG, Interface: RJ45, RS-232, USB. Network Management: Manageable. Back/Run Time: 2 min. Full-Load. HxWxD: 4.88" x 11.4" x 4.5".

$ 509.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SDU 850

Rexel Part # 70774

UPC 783472017812

UNSPSC 39121011

Family / Style SDU

Mounting DIN Rail

Phase 1

Type Uniterruptible Power Supply

Volt Amps 850

Volts AC 120

Wattage 510

Place your Will Call order by clicking the cart button next to the appropriate Branch