Sola Hevi-Duty SDU500-5 Uninterruptible Power Supply, 500VA, 300W, 230VAC, In and Out

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SDU500-5
  • Rexel Part Number:

    70944
  • UPC:

    78347201782

500 VA / 300 Watt, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 230V AC, IP20 Hardwired 24 - 10 AWG, Interface: RJ45, RS-232, USB. Network Management: Manageable. Back/Run Time: 4 min. Full-Load. HxWxD: 4.88" x 11.4" x 4.5".

$ 346.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SDU500-5

Rexel Part # 70944

UPC 78347201782

UNSPSC 39121011

Family / Style SDU

Mounting DIN Rail

Phase 1

Type Uniterruptible Power Supply

Volt Amps 500

Volts AC 230

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch