Allen-Bradley 1609-D600N Uninterruptible Power Supply, Deluxe, 600VA Output, 120VAC Input

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1609-D600N
  • Rexel Part Number:

    551368
  • UPC:

    88563022730

Uninterruptible Power Supply, Deluxe, 600VA/390 Watts, Output, 120VAC Input, Full Featured

$ 774.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1609-D600N

Rexel Part # 551368

UPC 88563022730

UNSPSC 39121011

Family / Style 1609

Mounting Surface

Phase 1

Poles 2

Type Uniterruptible Power Supply

Volt Amps 600

Volts AC 120

Wattage 390

Place your Will Call order by clicking the cart button next to the appropriate Branch