Powerware 5P1000 Uninterruptible Power Supply, 1000VA, 770W, 5P, Tower, 120VAC

  • Mfr/Brand Name:

    Powerware
  • Mfr Number:

    5P1000
  • Rexel Part Number:

    703527
  • UPC:

    743172042996

Uninterruptible Power Supply, 1000 Volt Amp, 770 Watt, 5P, Tower, 120 Volt AC, 5-15P Input Connection, 8 x 5-15R Output Receptacles

$ 699.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Powerware

Mfr Part # 5P1000

Rexel Part # 703527

UPC 743172042996

UNSPSC 39121011

Family / Style 5P

Mounting Floor

NEMA Configuration 5-15

Opening 13

Type Uninterruptible Power Supply

Volt Amps 1000

Volts AC 120

Wattage 770

Place your Will Call order by clicking the cart button next to the appropriate Branch